Shop All Wet Dry Vacuums
Guardair
Pneumatic Vaccum
Mfr # PQ55H200
Zoro # G111998873
product price: $1,151.99
/ea
Free Shipping & Returns
$1,151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Drum Capacity 55 gal
- Features Generating Head
- Air Inlet 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # PQ55H200
- Zoro # G111998873
- UPC # 690773034359
- Country of Origin United States
- Category Wet Dry Vacuums
Details
For Drum Capacity | 55 gal |
Features | Generating Head |
Item | PQ55H200 |
Air Inlet | 2" |
Description
Pneumatic Vaccum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOVER Hepa Vacuum Bag For Bag 2 pk (AH10040)
- MIDWEST RAKE Squeegee Frame, 30" L (78015)
- TOUGH GUY 1200 ml Foam Hand Soap Cartridge (3FPN3)
- DURASACK 48 Gallons Home and Yard Bags, Green (BB-2028CTN)
- GUARDAIR Drum Vacuum, Standard 61 cfm (N101SC)
- GUARDAIR Static Conductive Personnel Cleaning Station (CS3000NED)
- GUARDAIR Material Mover Kit, 2-1/2" dia. (MM460)
- GUARDAIR Pneumatic Vaccum (PQ55C200NED)
- GUARDAIR Vacuum Kit, w/1-1/2" Hose, 55 gal., 110 cfm, Standard 163 cfm (N552BCX)
- GUARDAIR Drum Vacuum, Standard 61 cfm (N201SC)
- GLOBAL EQUIPMENT Stainless Steel Wet/Dry Vacuum, 6.6 Gallon Cap. (BJ134-25L)
- Guardair Wet Dry Vacuums