Shop All Wet Dry Vacuums
Guardair
Pneumatic Vaccum
Mfr # PQ55C200NED
Zoro # G011998850
product price: $2,143.99
/ea
Free Shipping & Returns
$2,143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Size 55 gal
- Air Inlet 2"
- Features NED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # PQ55C200NED
- Zoro # G011998850
- UPC # 690773034304
- Country of Origin United States
- Category Wet Dry Vacuums
Dimensions
Tank Size | 55 gal |
Details
Item | PQ55C200NED |
Air Inlet | 2" |
Features | NED |
Description
Pneumatic Vaccum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILEX Disinfects Instant Mildew Remover, 128 oz Refill Bottle, PK4 (CLO 35605)
- BRADY Sorbents, 17 gal, 15 in x 17 in, Universal, Gray, Polypropylene (BPU500)
- HUSKY 42 gal Trash Bags, 2 ft 8 3/4 in x 3 ft 9 1/8, Heavy-Duty Contractor, 3 mil, Black, 50 PK (HK42WC050B)
- GUARDAIR 55 Gal Tank Size Drum Vacuum, Wet/Dry, 2 in Vacuum Hose Dia., 3/4 in FNPT, Bagless (N551BC)
- GUARDAIR Material Mover Kit, 2-1/2" dia. (MM860)
- GUARDAIR Material Mover Kit, 2-1/2" dia. (MM850)
- GUARDAIR Personnel Cleaning Station, Cartridge Filter 73 cfm (CS3000)
- GUARDAIR Pneumatic Vaccum (PQ20C150NED)
- GUARDAIR Static-Conductive Drum Vacuum, Standard 61 cfm (N201SCNED)
- GUARDAIR Pneumatic Vaccum (PQ55C150ATEX)
- RIDGID Wet/Dry Vacuum, 16 gal., 2-Stage, 1-7/8" Hose Dia., Fine Dust Filter (RV2600B)
- Guardair Wet Dry Vacuums