Shop All Wet Dry Vacuums
Guardair
Pneumatic Vaccum
Mfr # PQ55C200
Zoro # G611998854
product price: $1,777.99
/ea
Free Shipping & Returns
$1,777.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Size 55 gal
- Vacuum Hose Dia. 2 in
- Static Pressure 250 in
- Tank Material Steel
- Minimum Air Compressor 4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # PQ55C200
- Zoro # G611998854
- UPC # 690773034281
- Country of Origin United States
- Category Wet Dry Vacuums
Dimensions
Tank Size | 55 gal |
Vacuum Hose Dia. | 2 in |
Height | 48 1/2 in |
Vacuum Hose Length | 10 ft |
Width | 28 in |
Air Hose Length | 12 ft |
Length | 28 in |
Air Hose Dia. | 1/2 in |
Description
Pneumatic Vaccum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANY+ 1 Gal. Foaming Hand Soap (UGLH-601-378G4)
- DAYTON Vacuum Bags, 5 PK (61HW09)
- SCOTCH-BRITE Dish Wand Scrubber, 12 in L, Multicolored (751U-4)
- BLACK SWAN Zap+ Drain Pipe Opener qt. (09335)
- GUARDAIR Pneumatic Vaccum (PQ20C150NED)
- GUARDAIR Personnel Cleaning Station, Cartridge Filter 73 cfm (CS3000)
- GUARDAIR Static-Conductive Drum Vacuum, Standard 61 cfm (N201SCNED)
- GUARDAIR Static Conductive Personnel Cleaning Station (CS3000NED)
- GUARDAIR Drum Vacuum, Cartridge Filter 73 cfm (MV2000)
- GUARDAIR Pneumatic Vaccum (PQ55C200NED)
- NILFISK Industrial Critical Area Vacuum, 1 1/4 in Hose Dia., ULPA 80 cfm (01790150)
- Guardair Wet Dry Vacuums