Shop All Wet Dry Vacuums
Guardair
Pneumatic Vaccum
Mfr # PQ55C150NED
Zoro # G411998856
product price: $2,001.99
/ea
Free Shipping & Returns
$2,001.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Size 55 gal
- Vacuum Hose Dia. 1 1/2 in
- Static Pressure 251 in
- Tank Material Steel
- Minimum Air Compressor 4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # PQ55C150NED
- Zoro # G411998856
- UPC # 690773034267
- Country of Origin United States
- Category Wet Dry Vacuums
Dimensions
Tank Size | 55 gal |
Vacuum Hose Dia. | 1 1/2 in |
Height | 48 1/2 in |
Vacuum Hose Length | 10 ft |
Width | 28 in |
Length | 28 in |
Air Hose Dia. | 1/2 in |
Air Hose Length | 12 ft |
Description
Pneumatic Vaccum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK/ADVANCE BAG 10-PACK - 152B DuraVac (56704181)
- KANO 1 Gallon Floway, Degreaser, Industrial Strength, Multipurpose, 2PK (AZFL011C2)
- UNIVERSAL Microfiber Cleaning Cloth, 12 x 12, Blue, PK3 (UNV43664)
- TENNANT Rotary Brush, 19 in Dia, Black (SPPV01332)
- GUARDAIR Pneumatic Vaccum (PQ10H150)
- GUARDAIR Drum Vacuum, Standard 61 cfm (N201SC)
- GUARDAIR Static Conductive Machine Vac (MV2000NED)
- GUARDAIR Pneumatic Vaccum (PQ55C200NED)
- GUARDAIR Pneumatic Vaccum (PQ55H200)
- GUARDAIR Drum Vacuum, Standard 56 cfm (N051MC)
- MAKITA Dry Vaccum Kit, Backpack, HEPA, 40V (GCV05T1X)
- Guardair Wet Dry Vacuums