Shop All Wet Dry Vacuums
Guardair
Pneumatic Vaccum
Mfr # PQ30H200
Zoro # G411998870
product price: $1,136.99
/ea
Free Shipping & Returns
$1,136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hose Dia. 2 in
- Static Pressure 251 in
- Height 23 in
- Air Inlet 1/2"
- Minimum Air Compressor 4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # PQ30H200
- Zoro # G411998870
- UPC # 690773034229
- Country of Origin United States
- Category Wet Dry Vacuums
Dimensions
Vacuum Hose Dia. | 2 in |
Height | 23 in |
Air Hose Dia. | 1/2 in |
Diameter | 24 in |
Details
Static Pressure | 251 in |
Item | Pneumatic Vacuum Head |
Air Inlet | 1/2" |
Minimum Air Compressor | 4 hp |
Features | Generating Head |
Weight | 28 lb |
For Drum Capacity | 30 gal |
Vacuum Air Flow | 60 cfm |
Filter Efficiency | 98% at 10 microns |
Sound Level | 88 dB |
Inlet Air Pressure | 100 psi |
Vacuum Filtration Type | Standard |
Number of Power Heads | 1 |
Includes | 20/30/55 gal Wire Cage Coalescing Filter, Air Supply Shut-Off Valve w/1/2 in FNPT, 20 or 30 gal Vacuum Generating Head w/2 in Vacuum Inlet |
Inlet Connection Gender | Female |
Vacuum Power Source | Pneumatic |
Vacuum Pickup Type | Wet/Dry |
Inlet Connection Type | Quick Connect |
Inlet Air Flow | 129 cfm |
Description
Pneumatic Vaccum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLORCORE ColorCore Soft 24" Push Broom, Green (316312)
- GOJO 8 1/2 in Wall bracket, White (6001-06)
- SUNBEAM Iron Organizer, White (3963000000)
- JELMAR Commercial Probiotic Cleaner, Lemon Scent, 32 Oz Spray Bottle, 6PK (FMCPC326PRO)
- GUARDAIR Drum Vacuum, Standard 61 cfm (N101MC)
- GUARDAIR Static-Conductive Drum Vacuum, Standard 61 cfm (N201SCNED)
- GUARDAIR Material Mover Kit, 2-1/2" dia. (MM460NED)
- GUARDAIR Pneumatic Vaccum (PQ55H200)
- GUARDAIR Pneumatic Vaccum (PQ55C200NED)
- GUARDAIR Drum Vacuum, Standard 61 cfm (N201SC)
- CRAFTSMAN 16 Gallon 6.5 Peak HP Wet/Dry Vacuum with Detachable Blower and Attachments (CMXEVBE17607)
- Guardair Wet Dry Vacuums