Shop All Wet Dry Vacuums
Guardair
Pneumatic Vaccum
Mfr # PQ30C150NED
Zoro # G711998853
product price: $2,279.99
/ea
Free Shipping & Returns
$2,279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Size 30 gal
- Vacuum Hose Dia. 1 1/2 in
- Static Pressure 251 in
- Tank Material Steel
- Features NED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # PQ30C150NED
- Zoro # G711998853
- UPC # 690773034120
- Country of Origin United States
- Category Wet Dry Vacuums
Dimensions
Tank Size | 30 gal |
Vacuum Hose Dia. | 1 1/2 in |
Vacuum Hose Length | 10 ft |
Height | 43 1/2 in |
Length | 24 in |
Air Hose Dia. | 1/2 in |
Air Hose Length | 12 ft |
Width | 24 in |
Description
Pneumatic Vaccum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL ZONE PRODUCTS 42 gal Trash Can, Green (73295399)
- BUFFALO White T-Shirt No. 10 Bag (10523PB)
- TTI Dirt Devil Power Express Bagless Corded Standard Filter Upright Vacuum (SD22020)
- SORBO Aluminum Fast Release Squeegee Handle for Ultralight (1374U)
- GUARDAIR 55 Gal Tank Size Drum Vacuum, Wet/Dry, 2 in Vacuum Hose Dia., 3/4 in FNPT, Bagless (N551BC)
- GUARDAIR Static-Conductive Drum Vacuum, Standard 61 cfm (N201SCNED)
- GUARDAIR Pneumatic Vaccum (PQ30H150)
- GUARDAIR Pneumatic Vaccum (PQ55C200)
- GUARDAIR Static Conductive Machine Vac (MV2000NED)
- GUARDAIR Pneumatic Vaccum (PQ55C200NED)
- CAT C06V Stainless Steel Wet/Dry Vacuum, 6.6 Gallon Capacity (BJ134-1200-25L)
- Guardair Wet Dry Vacuums