Shop All Wet Dry Vacuums
Guardair
Pneumatic Vaccum
Mfr # PQ20C150NEDPA
Zoro # G511998848
product price: $3,238.99
/ea
Free Shipping & Returns
$3,238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Size 20 gal
- Vacuum Hose Dia. 1 1/2 in
- Static Pressure 251 in
- Tank Material Steel
- Features PulseAir
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # PQ20C150NEDPA
- Zoro # G511998848
- UPC # 690773034045
- Country of Origin United States
- Category Wet Dry Vacuums
Dimensions
Tank Size | 20 gal |
Vacuum Hose Dia. | 1 1/2 in |
Vacuum Hose Length | 10 ft |
Height | 37 3/4 in |
Length | 24 in |
Air Hose Dia. | 1/2 in |
Width | 24 in |
Air Hose Length | 12 ft |
Description
Pneumatic Vaccum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONA 160OZ Hard Surf Refill (WM700056002)
- CLOROX Towels & Wipes, White, Canister, Non-Woven Fiber, 75 Wipes, Fresh Scent, 6 PK (CLO 01656)
- IPS 24" x 180' Finish Line Pre-Folded Masking Film (XMF24)
- PERFECT CLEAN Flat Mop Frame, Hook-and-Loop Connection (VKN10516)
- GUARDAIR Drum Vacuum, Standard 56 cfm (N051MC)
- GUARDAIR Personnel Cleaning Station, Cartridge Filter 73 cfm (CS3000)
- GUARDAIR Static-Conductive Drum Vacuum, Standard 61 cfm (N201SCNED)
- GUARDAIR Material Mover Kit, 2-1/2" dia. (MM460NED)
- GUARDAIR Material Mover Kit, 2-1/2" dia. (MM460)
- GUARDAIR Pneumatic Vaccum (PQ30H150)
- CAT VACCUM PRO Cat C06V Stainless Steel HEPA Wet/Dry Vacuum, 6.6 Gallon Cap. (BJ134-1200-25L)
- Guardair Wet Dry Vacuums