Shop All Wet Dry Vacuums
Guardair
Pneumatic Vaccum
Mfr # PQ10C150
Zoro # G411998863
product price: $1,493.99
/ea
Free Shipping & Returns
$1,493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Size 10 gal
- Vacuum Hose Dia. 1 1/2 in
- Static Pressure 251 in
- Tank Material Steel
- Air Inlet 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # PQ10C150
- Zoro # G411998863
- UPC # 690773033994
- Country of Origin United States
- Category Wet Dry Vacuums
Dimensions
Tank Size | 10 gal |
Vacuum Hose Dia. | 1 1/2 in |
Height | 28 5/8 in |
Vacuum Hose Length | 10 ft |
Air Hose Dia. | 1/2 in |
Length | 19 3/4 in |
Air Hose Length | 12 ft |
Width | 19 3/4 in |
Description
Pneumatic Vaccum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 36 gal Trash Can, Mahogany, Laminate (MT-M8520-TRA-MAH-GG)
- GORDON BRUSH Hog Bristle and Straight Handle Instrument Cleaner Brush (906500CK)
- BSC PREFERRED Genuine Joe Hand Soap, Lotion, 1 Gallon, Pink, 4PK (GJO02107CT)
- BOARDWALK 1.25 in Cut-End Wet Mop, White, Cotton, PK12, BWK232C (BWK232C)
- GUARDAIR Static Conductive Personnel Cleaning Station (CS3000NED)
- GUARDAIR Pneumatic Vaccum (PQ55H200)
- GUARDAIR Static Conductive Machine Vac (MV2000NED)
- GUARDAIR Pneumatic Vaccum (PQ30C150NED)
- GUARDAIR Material Mover Kit, 2-1/2" dia. (MM850)
- GUARDAIR Pneumatic Vaccum (PQ10H150)
- GUARDAIR Static-Conductive Drum Vacuum, Standard 61 cfm (N201SCNED)
- Guardair Wet Dry Vacuums