Shop All Wet Dry Vacuums
Guardair
Pneumatic Vaccum
Mfr # PQ10C125
Zoro # G211998865
product price: $1,375.99
/ea
Free Shipping & Returns
$1,375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Size 10 gal
- Vacuum Hose Dia. 1 1/2 in
- Static Pressure 213 in
- Tank Material Steel
- Minimum Air Compressor 4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # PQ10C125
- Zoro # G211998865
- UPC # 690773033987
- Country of Origin United States
- Category Wet Dry Vacuums
Dimensions
Tank Size | 10 gal |
Vacuum Hose Dia. | 1 1/2 in |
Height | 28 5/8 in |
Vacuum Hose Length | 10 ft |
Length | 19 3/4 in |
Air Hose Length | 12 ft |
Width | 19 3/4 in |
Air Hose Dia. | 3/8 in |
Description
Pneumatic Vaccum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Floor Cleaner, Liquid, 1 gal, Bottle, PK4 (72924)
- SPILLTECH Sorbents, 54 gal, 15 in x 150 ft, Oil, White, Polypropylene (WRSL150H)
- NOBLES HEPA Filter (1203162)
- LYSOL Disinfecting Wipes, Canister, Citrus, White/Purple (19200-81700)
- GUARDAIR Pneumatic Vaccum (PQ30C150NED)
- GUARDAIR Personnel Cleaning Station, Cartridge Filter 73 cfm (CS3000)
- GUARDAIR Drum Vacuum, Standard 56 cfm (N051MC)
- GUARDAIR Material Mover Kit, 2-1/2" dia. (MM460)
- GUARDAIR Pneumatic Vaccum (PQ55C200NED)
- GUARDAIR Drum Vacuum, Cartridge Filter 73 cfm (MV2000)
- MILWAUKEE TOOL M18 FUEL PACKOUT 2.5 Gallon Wet/Dry Vacuum (Tool Only) (0970-20)
- Guardair Wet Dry Vacuums