Shop All Vacuum Accessories
This Product is Discontinued
Guardair
Pneumatic Drum-Top Vacuum Head, Standard 20 cfm (Discontinued)
Mfr # N051M
Zoro # G1835972
Free Shipping & Returns
This Product is Discontinued
Key Features
- Air Flow 20 cfm
- Filter Type Standard
- Vacuum Hose Dia. 1 1/4 in
- Standards OSHA
- Static Pressure 100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # N051M
- Zoro # G1835972
- UPC # 690773031532
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Vacuum Hose Dia. | 1 1/4 in |
Vacuum Hose Length | 10 ft |
Description
Drum-Top Vacuum Head, Vacuum Power Source Pneumatic, Number of Power Heads 1, Vacuum Pickup Type Wet/Dry, Vacuum Filtration Type HEPA, For Drum Capacity 10 gal, Vacuum Air Flow 56 cfm, Static Pressure 100 in, Sound Level 93 dB, Vacuum Hose Dia. 1 1/4 in, Vacuum Hose Length 10 ft, Minimum Air Compressor 4.4 hp, Inlet Air Flow 20 cfm, Inlet Air Pressure 100 psi, Inlet Connection Gender Female, Air Inlet 3/8 in FNPT, Inlet Connection Type Threaded, Standards OSHA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.