Shop All Air Guns
Guardair
Pistol Grip Syphon Spray Gun
Mfr # 83SG
Zoro # G2445554
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Classic Pistol Grip
- Body Material Cast Aluminum
- Application Construction Equipment and Machinery, Lubricating Automobiles, Trucks
- Outlet Size 1/8 in (F)NPT
- Includes 1 qt Screw on Container, 12 in Extension, Hanging Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 1/8 in (F)NPT |
Overall Length | 20 in |
Extension Size | 12 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Nozzle Length | 2 in |
Overall Width | 7 5/8 in |
Air Inlet Size | NPT |
Air Outlet Size | 1/8 in |
Description
Syphon Spray Gun, Syphon Mechansim Attached Canister, Syphon Flow Rate 15 gph, Compatible Liquids Oils, Nozzle Length 2 in, Air Consumption 9 cfm, Air Inlet Size NPT, Air Inlet Type 1/4 in NPT Female, Air Inlet Gender 1/4 in, Air Inlet Female, Canister Liquid Volume 1 qt, Adjustable Nozzle Yes, Air Outlet Size 1/8 in, Body Style Lever, Extension Size 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/8 in, 20V DC Cordless Drill, Battery Included (DCD740C1)
- GREENLEE 2.5 Inch Piston For Sch40 Pvc (614)
- WESTWARD Rivet Hammer Chisel, 0.401 In., 8-1/2 In. (4MHE6)
- RIDGID Manual Pipe Threading Replacement Dies, 3/4" Alloy Right-Hand NPT, 4-Piece (37830)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (U80LJ024AA3)
- GUARDAIR GunVac w/ Contain-It Kit (1522)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (U75XT018AA3)
- GUARDAIR Guardair 335-80WJ Whisper Jet Low Noisesafety Air Gun (335-80WJ)
- GUARDAIR Long John Non-Conductive Air Gun, 6" (75LJ006AN)
- GUARDAIR Pistol Grip Syphon Spray Gun (79WG)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (HYD048SS375)
- Guardair Air Guns & Accessories