Shop All Air Guns
Guardair
Pistol Grip Syphon Spray Gun
Mfr # 79WGD
Zoro # G1030601
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Classic Pistol Grip
- Body Material Cast Aluminum
- Application Automobiles, Cleaning Farm and Construction Equipment, Trucks or Livestock
- Includes 1/2 in Coupler, 12 in Extension and Nozzle, 6 ft Tube, Garden Hose Adapter, Hanging Hook, Hose Barb, Liquid Shut Off Valve, Safety Tip, Valve Repair Kit
- Overall Length 20 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 20 1/2 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Extension Size | 12 in |
Nozzle Length | 1 in |
Overall Width | 7 1/2 in |
Air Inlet Size | NPT |
Description
Syphon Spray Gun, Syphon Mechansim Garden Hose Compatible, Tube Siphon, Syphon Flow Rate 22 gph, Compatible Liquids Air, Water, Nozzle Length 1 in, Air Consumption 15 cfm, Air Inlet Size NPT, Air Inlet Type 1/4 in NPT Female, Air Inlet Gender 1/4 in, Air Inlet Female, Body Style Lever, Extension Size 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2130R)
- WRIGHT TOOL 1" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 42" L, Black oxide Finish (8425)
- MORSE Band Saw Blade, 9 ft. 6 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon (1644141140 -9'6)
- ZORO SELECT Adjustable Handle, 3.90" L, 1/2-13 Thread (MA-27550)
- GUARDAIR Pistol Grip Air Gun, 60" Extension (U80LJ060AA3)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (U75LJ006AA3)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (U75LJ018AA3)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (80LJ018AA)
- GUARDAIR Long John Safety Air Blow Gun, 48 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT (75LJ048AA)
- GUARDAIR Pistol Grip Syphon Spray Gun (79SG)
- INTERSTATE PNEUMATICS Safety Air Blow Gun with 3 Inch Brass Extension Tip (B309XS3)
- Guardair Air Guns