Shop All Air Guns
Guardair
Pistol Grip Pneumatic Vacuum
Mfr # 1548
Zoro # G2887884
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Pistol Grip
- Body Material Aluminum
- Outlet Size 1-1/4 in (F)NPT
- Includes Flexible Steel Extended Nozzle, High Filtration Collection Bag, Internal Bag Stiffener
- Overall Length 39 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Outlet Size | 1-1/4 in (F)NPT |
Overall Length | 39 1/2 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Extension Size | 18 in |
Nozzle Length | 18 in |
Overall Width | 8 in |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1 1/4 in |
Pistol Grip Trigger Length | 2 1/2 in |
Description
Vacuum Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 18 in, Nozzle Tip Material Steel, Nozzle Angle Flexible, Nozzle Vacuum, Sound Level 89 dB, OSHA Pressure Compliant Not Applicable, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 2 in. Arbor Extender (10200)
- CRESCENT NICHOLSON 10" Flat Double Cut Smooth File - Carded (03732NN)
- ZORO SELECT Head Set, M5, 40mm, SSG-802 (HS-M5)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2993501)
- GUARDAIR PalmJet Safety Air Gun, Straight, 18" (GA4418S)
- GUARDAIR Long John Air Gun, Steel Extension, 6" (75LJ006SA)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (HT130)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (74BH012Z)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (LZR650012AA)
- GUARDAIR Pistol Grip Air Gun, 72" Extension (F5072AA)
- GUARDAIR Thumbswitch, with 36" Extension, 16 cfm (900LJ036NN)
- Guardair Air Guns