Shop All Air Guns
Guardair
Pistol Grip Pneumatic Vacuum
Mfr # 1500
Zoro # G1606787
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Pistol Grip
- Body Material Aluminum
- Outlet Size 1-1/4 in (F)NPT
- Includes 9 in Crevice Tool, High Filtration Collection Bag
- Overall Length 30 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 1-1/4 in (F)NPT |
Overall Length | 30 1/2 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Nozzle Length | 5 in |
Overall Width | 8 in |
Extension Size | 0 |
Pistol Grip Trigger Length | 2 1/2 in |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1 1/4 in |
Description
Vacuum Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 5 in, Nozzle Tip Material Steel, Nozzle Angle Straight, Nozzle Vacuum, Sound Level 89 dB, OSHA Pressure Compliant Not Applicable, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 1/8 INCH X 8 INCH LINE-UP PUNCH (43902)
- GREY PNEUMATIC 1/4", 3/8", 1/2" Drive Assorted Internal Star Impact Set, 12 pcs (1234T)
- KD TOOLS 1/4" Drive, 8mm Metric Socket, 6 Points (80130)
- IRWIN 8 in Straight Jaw GrooveLock Plier (4935095)
- GUARDAIR Ergonomic Air Gun, 24" Extension (LZR600024AA)
- GUARDAIR Pistol Grip Syphon Spray Gun (79WGD)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (U80LJ024AA2)
- GUARDAIR Air Gun, Ergonomic Grip, 4" Bent Extension (GA4404B)
- GUARDAIR Thumb Lever Air Gun, 18" Extension (970018S)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (80LJ024AA)
- GUARDAIR Ergonomic Air Gun, 72" Extension (LZR600072AA)
- Guardair Air Guns