Shop All Air Guns
Guardair
Pistol Grip Air Gun, Nozzle: Low Thrust Nozzle
Mfr # 74GHT25
Zoro # G1859691
original price:
$71.15
5% off
new price: $67.55
/ea
$67.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Pistol Grip
- Body Material Aluminum
- Application Cleaning
- Includes Radial Nozzle
- Overall Length 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6 3/4 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Extension Size | 0 |
Nozzle Length | 1 1/2 in |
Overall Width | 4 7/8 in |
Air Inlet Size | 1/4 in |
Nominal Extension Length | No Extension Included |
Pistol Grip Trigger Length | 2 1/2 in |
Description
Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 1 1/2 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Quiet Operation in Noise-Sensitive Environments, Nozzle Quiet Force, Air Flow Pattern Focused, Sound Level 74 dB, OSHA Pressure Compliant Yes, Output Thrust 0.81 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Plumber's Kit Replacement Straps (69347)
- GENERAL TOOLS File Thread Repair Tpi11 (177-1)
- MILWAUKEE TOOL 12" x 7/16" Universal QUIK-LOK Extension (48-28-1040)
- STARRETT Measure Stix 1/2" X 12Ft (SM412W)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (75XT012AAUS)
- GUARDAIR Filter Cleaning Gun, w/12" Extension (900FG012)
- GUARDAIR Pistol Grip Air Gun, Max. dBA: 77 (74GFA)
- GUARDAIR Pistol Grip Air Gun, 72" Extension (LZR650072AA)
- GUARDAIR Pistol Grip Air Gun, 72" Extension (U75LJ072AA3)
- GUARDAIR Long John Safety Air Blow Gun, 18 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT (75LJ018AA)
- LEGACY Flexzilla Blow Gun 12 In. Extension (AG1012FZ)
- Guardair Air Guns & Accessories