Shop All Air Guns
Guardair
Pistol Grip Air Gun
Mfr # LZR650
Zoro # G0779536
original price:
$29.92
22% off
new price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic, Pistol Grip
- Body Material Aluminum
- Application Automotive and Industrial Cleaning Applications, DIY
- Outlet Size 1/8 in (F)NPT
- Includes Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 1/8 in (F)NPT |
Overall Length | 5 1/8 in |
Nozzle Length | 3/8 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Overall Width | 4 in |
Extension Size | 0 |
Nominal Extension Length | No Extension Included |
Pistol Grip Trigger Length | 3 in |
Air Outlet Size | 1/8 in |
Air Inlet Size | 1/4 in |
Description
Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 3/8 in, Nozzle Tip Material Brass, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Venturi, Air Flow Pattern Focused, Sound Level 100 dB, OSHA Pressure Compliant Yes, Output Thrust 0.6 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Tungsten Carbide Scriber (TS810)
- MARSHALLTOWN BRICK TROWEL 11""X4-3/4"" (BTSG11)
- MAYHEW 12PC Brass Punch Scraper Set Display (MAY67012)
- GENERAL TOOLS Reamr & Countersink3/4" Five Flute HAND (GN196)
- GUARDAIR Thumb Lever Air Gun, 4-1/4" Extension (900)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (U75LJ024AA3)
- GUARDAIR Ergonomic Air Gun, 48" Extension (INF5048AQF)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (U75LJ006AA3)
- GUARDAIR Ergonomic Air Gun, 12" Extension (LZR600012AA)
- GUARDAIR PalmJet Safety Air Gun, Bent, 18" (GA4418B)
- GUARDAIR Long John Air Gun, Steel Extension, 18" (75LJ018SA)
- Guardair Air Guns