Shop All Air Guns
Guardair
Pistol Grip Air Gun
Mfr # 80
Zoro # G1303775
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic, Classic Pistol Grip
- Body Material Aluminum
- Application Cleaning Bench Tops, Work Stations or Machinery in Noise Sensitive Areas
- Outlet Size 3/4"-32 (F)NPT
- Includes Hanging Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 3/4"-32 (F)NPT |
Overall Length | 5 3/8 in |
Nozzle Length | 1 1/2 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Overall Width | 6 5/8 in |
Extension Size | 0 |
Nominal Extension Length | No Extension Included |
Pistol Grip Trigger Length | 2 1/2 in |
Air Inlet Size | 1/4 in |
Air Outlet Size | 3/4 in |
Description
Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 1 1/2 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Conical Tip Prevents Nozzle Blockage, Noise Reducing, Superior Thrust, Nozzle Safety, Whisper Jet, Air Flow Pattern Focused, Sound Level 93 dB, OSHA Pressure Compliant Yes, Output Thrust 1.1 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4 Inch Drive x 1-1/2 Inch 6-Point Socket (SHD32038)
- HANSEN Metric Socket Tray for 1/2" Drive Sockets, Orange (1206)
- FEIN Contact Roller, 2-3/8 in. dia. (69902121000)
- MIDWEST FASTENER 8mm-1.25 x 40mm Black Plastic Coarse Thread Ball Knobs 4PK (78186)
- GUARDAIR Thumb Lever Air Gun, 100 psi (970RT)
- GUARDAIR Ergonomic Air Gun, 24" Extension (LZR600024AA)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (U80LJ006AA2)
- GUARDAIR Pistol Grip Air Gun (U74HT50)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (76S018)
- GUARDAIR Long John Safety Air Blow Gun, 18 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT (75LJ018AA)
- INTERSTATE PNEUMATICS Plastic Air Blow Gun , PK 25 (B204-25K)
- Guardair Air Guns