Shop All Air Guns
Guardair
Pistol Grip Air Gun
Mfr # 74GHTP
Zoro # G1859700
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Pistol Grip
- Body Material Aluminum
- Application Cleaning
- Includes Radial Nozzle
- Overall Length 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6 3/4 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Extension Size | 0 |
Nozzle Length | 1 1/2 in |
Overall Width | 4 7/8 in |
Pistol Grip Trigger Length | 2 1/2 in |
Air Inlet Size | 1/4 in |
Nominal Extension Length | No Extension Included |
Description
Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 1 1/2 in, Nozzle Tip Material Plastic, Nozzle Angle Straight, Nozzle Features Quiet Operation in Noise-Sensitive Environments, Nozzle Quiet Force, Air Flow Pattern Focused, Sound Level 74 dB, OSHA Pressure Compliant Yes, Output Thrust 0.81 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand Tap Set, HSS, M8-1.25, D5 Limit, PK3 (5TWA5)
- TITAN Offset Micro Bit Driver (11207)
- HYDE Putty Knife, Flexible, 2", Carbon Steel (06222)
- IRWIN 12", 80-Tooth Circular Saw Blade, Steel (14083)
- GUARDAIR Pistol Grip Syphon Spray Gun (79SG)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (80FLEX12)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (U75XT048AA2)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (U75XT012AA2)
- GUARDAIR Thumb Lever Air Gun (980)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (U75LJ048AA3)
- SPEEDAIRE Pistol Grip Air Gun, 4" Extension (52KD62)
- Guardair Air Guns & Accessories