Shop All Air Guns
Guardair
Pistol Grip Air Gun
Mfr # 74GHT50
Zoro # G1859518
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Pistol Grip
- Body Material Aluminum
- Application Cleaning
- Includes Radial Nozzle
- Overall Length 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6 3/4 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Extension Size | 0 |
Nozzle Length | 1 1/2 in |
Overall Width | 6 1/8 in |
Pistol Grip Trigger Length | 2 1/2 in |
Air Inlet Size | 1/4 in |
Nominal Extension Length | No Extension Included |
Description
Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 1 1/2 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Quiet Operation in Noise-Sensitive Environments, Nozzle Quiet Force, Air Flow Pattern Focused, Sound Level 87 dB, OSHA Pressure Compliant Yes, Output Thrust 3.3 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Flute Long 45 Degree Helix Ticn-Coated Alu-Power (36598TC)
- WESTWARD Electronic Digital Protractor, 6 In (2YNJ1)
- WIHA TerminatorBlue Impact Bit Set 40 Pieces (70297)
- REGAL CUTTING TOOLS M22 x 2.5 D7 4 Flt. Plug Metric Hand Tap (027803AS)
- GUARDAIR Pistol Grip Air Gun (U74SFA)
- GUARDAIR Pistol Grip Pneumatic Vacuum (1500)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (75XT048AA)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (U75XT006AA3)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (80LJ024AA)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (U75XT006AA225)
- COILHOSE PNEUMATICS Safety Blow Gun W/12" Extension (CO 612-S)
- Guardair Air Guns