Shop All Air Guns
Guardair
Pistol Grip Air Gun, 72" Extension
Mfr # U80LJ072AA2
Zoro # G4832353
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic, Cushioned Pistol Grip
- Body Material Aluminum
- Application Low Noise
- Outlet Size 3/4"-32 (F)NPT
- Includes Extension and Nozzle, Hanging Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 3/4"-32 (F)NPT |
Overall Length | 75 3/8 in |
Extension Size | 72 in |
Nozzle Length | 1 1/2 in |
Air Gun Inlet Size | 3/8 in (F)NPT |
Overall Width | 6 5/8 in |
Air Inlet Size | 3/8 in |
Nominal Extension Length | 72 in |
Pistol Grip Trigger Length | 2 1/2 in |
Air Outlet Size | 3/4 in |
Description
Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 1 1/2 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Conical Tip Prevents Nozzle Blockage, Noise Reducing, Superior Thrust, Nozzle Whisper Jet, Air Flow Pattern Focused, Sound Level 97 dB, OSHA Pressure Compliant Yes, Output Thrust 1.9 lbf, Body Material Aluminum, Air Inlet Size 3/8 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Scraper, Stiff, 1-1/4", Brass (13A664)
- KLEIN TOOLS Pliers, Connector Crimping Needle Nose, 7-Inch (VDV026-049)
- OSG Spiral Point Tap, Plug 3 Flutes (31420608)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 6-10 TPI Premium Bimetal Blade (501117)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (HYD048SS375)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (76S018)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (HT130)
- GUARDAIR Thumb Lever Air Gun, 48" Extension (900LJ048AA)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (76S006)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (U75XT006AA2)
- GUARDAIR Pistol Grip Air Gun, 60" Extension (F5060AA)
- Guardair Air Guns