Shop All Air Guns
Guardair
Pistol Grip Air Gun, 72" Extension
Mfr # U75XT072AA3
Zoro # G0320765
original price:
$74.77
18% off
$61.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic, Cushioned Pistol Grip
- Body Material Aluminum
- Application Easy Air Flow Activation
- Outlet Size 3/4"-32 (F)NPT
- Includes Extension and Nozzle, Hanging Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Outlet Size | 3/4"-32 (F)NPT |
Overall Length | 75 3/4 in |
Air Gun Inlet Size | 3/8 in (F)NPT |
Nozzle Length | 2 in |
Extension Size | 72 in |
Overall Width | 6 5/8 in |
Air Inlet Size | 3/8 in |
Nominal Extension Length | 72 in |
Pistol Grip Trigger Length | 4 in |
Air Outlet Size | 3/4 in |
Description
Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 2 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Xtra Thrust, Air Flow Pattern Focused, Sound Level 101 dB, OSHA Pressure Compliant Yes, Output Thrust 3.3 lbf, Body Material Aluminum, Air Inlet Size 3/8 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE Safety Blade, Ceramic, Sharp Point (10528)
- PROTO Anti-Vibe® Ball Pein Hammer - 8 oz. (J1308AVP)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1136)
- DEWALT 4-1/2" x .060" Porcelain Tile Blade Wet/Dry (DW4765)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (U75LJ018AA3)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (U75LJ048AA2)
- GUARDAIR Syphon Spray Gun, w/6" Extension, 9 cfm (79SG006)
- GUARDAIR Pistol Grip Air Gun (80WJ)
- GUARDAIR Pistol Grip Air Gun, 60" Extension (U75XT060AA3)
- GUARDAIR Ergonomic Air Gun, 36" Extension (LZR600036AA)
- COIJALI Typhoon 12" Blow Gun Extension with High Flow Tip (EXT12CN-DPB)
- Guardair Air Guns