Shop All Air Guns
Guardair
Pistol Grip Air Gun, 72" Extension
Mfr # U75LJ072AA3
Zoro # G3009632
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic, Cushioned Pistol Grip
- Body Material Aluminum
- Application Cleaning Inaccessible and Hard to Reach Areas
- Outlet Size 3/4"-32 (F)NPT
- Includes Extension and Nozzle, Hanging Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Outlet Size | 3/4"-32 (F)NPT |
Overall Length | 75 3/4 in |
Air Gun Inlet Size | 3/8 in (F)NPT |
Extension Size | 72 in |
Nozzle Length | 2 in |
Overall Width | 6 5/8 in |
Air Inlet Size | 3/8 in |
Air Outlet Size | 3/4 in |
Pistol Grip Trigger Length | 4 in |
Nominal Extension Length | 72 in |
Description
Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 2 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Venturi, Air Flow Pattern Focused, Sound Level 104 dB, OSHA Pressure Compliant Yes, Output Thrust 2.8 lbf, Body Material Aluminum, Air Inlet Size 3/8 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITREX SQUARE NOTCH TROWEL 1/4"" (49915)
- GEDORE Fixed Spanner Wrench, 40 to 42mm Capacity (40 Z 40-42)
- HHIP 12 X 9 X 3" Granite Surface Plate Grade B Ledge 0 (4401-0011)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #37 (C23177)
- GUARDAIR Pistol Grip Air Gun (74RT)
- GUARDAIR Thumbswitch, with 48" Extension, 16 cfm (900LJ048NN)
- GUARDAIR Ergonomic Air Gun, 24" Extension (LZR600024AA)
- GUARDAIR Guardair 335-79SG012 Syphon Spray Gun Withext. 12 Inch (335-79SG012)
- GUARDAIR Syphon Spray Gun, w/18" Extension 9 cfm (79SG018)
- GUARDAIR Xtra Thrust Safety Air Gun, Steel, 6" (75XT006SS)
- INTERSTATE PNEUMATICS Pistol Grip Air Blow Gun with 8 Inch Angled Extension (B304)
- Guardair Air Guns