Shop All Air Guns
Guardair
Pistol Grip Air Gun, 60" Extension
Mfr # U75XT060AA2
Zoro # G2078264
product price: $71.89
/ea
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic, Cushioned Pistol Grip
- Body Material Aluminum
- Application Easy Air Flow Activation
- Outlet Size 3/4"-32 (F)NPT
- Includes Extension and Nozzle, Hanging Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 3/4"-32 (F)NPT |
Overall Length | 63 3/4 in |
Nozzle Length | 2 in |
Air Gun Inlet Size | 3/8 in (F)NPT |
Extension Size | 60 in |
Overall Width | 6 5/8 in |
Pistol Grip Trigger Length | 2 1/2 in |
Air Inlet Size | 3/8 in |
Air Outlet Size | 3/4 in |
Nominal Extension Length | 60 in |
Description
Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 2 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Xtra Thrust, Air Flow Pattern Focused, Sound Level 101 dB, OSHA Pressure Compliant Yes, Output Thrust 3.3 lbf, Body Material Aluminum, Air Inlet Size 3/8 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, black oxide (34048)
- SUNEX WRENCH STUBBY 15 MM (SU993015M)
- MILWAUKEE TOOL Portable Band Saw, 18V DC, 44 7/8 in Blade Length (2729S-20)
- CRAFTSMAN V20 Cordless 4-1/2 in Small Angle Grind (CMCG400M1)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (80LJ036AA)
- GUARDAIR Ergonomic Air Gun Kit, 3", 6" Extension (LZR6007KIT)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (75LJ012AAUS)
- GUARDAIR Xtra Thrust Air Gun, Steel Ext., 36" (75XT036SA)
- GUARDAIR Ergonomic Air Gun, 48" Extension (INF5048AA)
- GUARDAIR Long John Air Gun, Steel Extension, 6" (75LJ006SA)
- SPEEDAIRE Thumb Lever Air Gun, 4-1/4" Extension (52CF77)
- Guardair Air Guns & Accessories