Shop All Air Guns
Guardair
Pistol Grip Air Gun, 60" Extension
Mfr # U75LJ060AA2
Zoro # G4832247
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic, Cushioned Pistol Grip
- Body Material Aluminum
- Application Cleaning
- Outlet Size 3/4"-32 (F)NPT
- Includes Extension and Nozzle, Hanging Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 3/4"-32 (F)NPT |
Overall Length | 63 3/4 in |
Air Gun Inlet Size | 3/8 in (F)NPT |
Nozzle Length | 2 in |
Extension Size | 60 in |
Overall Width | 6 5/8 in |
Nominal Extension Length | 60 in |
Pistol Grip Trigger Length | 2 1/2 in |
Air Outlet Size | 3/4 in |
Air Inlet Size | 3/8 in |
Description
Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 2 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Venturi, Air Flow Pattern Focused, Sound Level 104 dB, OSHA Pressure Compliant Yes, Output Thrust 2.8 lbf, Body Material Aluminum, Air Inlet Size 3/8 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX NORTH AMERICA Masonry Saw, Electric, Blade Dia. 5" (CS 40 Wet)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2024R)
- DLM Ratchet Bars, Ratchet Bar/Pawl/Spring Us (DOTH2575)
- DEWALT 15 degree Coil Roofing Nailer (DW45RN)
- GUARDAIR Long John Air Gun, Steel Nozzle, 24" (75LJ024AS)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (74BH006Z)
- GUARDAIR Booster Air Gun, w/24" Extension, 35 cfm (76S024)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (F5048AA)
- GUARDAIR Xtra Thrust Safety Air Gun, Steel, 60" (75XT060SS)
- GUARDAIR Ergonomic Air Gun, 48" Extension (LZR600048AA)
- GUARDAIR Thumb Lever Air Gun, 6" Extension (900LJ006AA)
- Guardair Air Guns & Accessories