Shop All Air Guns
Guardair
Pistol Grip Air Gun, 60" Extension
Mfr # LZR650060AA
Zoro # G2350311
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic, Pistol Grip
- Body Material Aluminum
- Application Automotive and Industrial Cleaning Applications
- Outlet Size 1/8 in (F)NPT
- Includes Extension and Nozzle, Hanging Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 1/8 in (F)NPT |
Overall Length | 63 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Extension Size | 60 in |
Nozzle Length | 2 in |
Overall Width | 5 1/8 in |
Pistol Grip Trigger Length | 4 in |
Air Outlet Size | 1/8 in |
Nominal Extension Length | 60 in |
Air Inlet Size | 1/4 in |
Description
Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 2 in, Nozzle Tip Material Brass, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Venturi, Air Flow Pattern Focused, Sound Level 101 dB, OSHA Pressure Compliant Yes, Output Thrust 1.1 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Hex Plus, Phillips, Robertson Square Recess, Slotted, Tamper Resistant Torx(R) Bit 3 1/2 in (05071117001)
- RIDGID Drain Cleaning Cable, 3/8 in Dia, 75 ft Length, Inner Core, Coupling, 2 1/2 in Max Pipe Dia (C-32)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-I (44379)
- PROTO 11 Piece SAE L-Shape Hex Key Set, J4981 (J4981)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (LZR650036AA)
- GUARDAIR Pistol Grip Air Gun (U74HT50)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (F5024AA)
- GUARDAIR PalmJet Safety Air Gun, Bent, 18" (GA4418B)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (U75XT024AA2)
- GUARDAIR PalmJet Safety Air Gun, Straight, 4" (GA4404S)
- GUARDAIR Pistol Grip Air Gun, 60" Extension (U75LJ060AA2)
- Guardair Air Guns & Accessories