Shop All Air Guns
Guardair
Pistol Grip Air Gun, 60" Extension
Mfr # 75XT060AA
Zoro # G1619974
original price:
$49.95
5% off
new price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic, Classic Pistol Grip
- Body Material Aluminum
- Application Tough Applications
- Outlet Size 3/4"-32 (F)NPT
- Includes Extension and Nozzle, Hanging Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 3/4"-32 (F)NPT |
Overall Length | 63 3/8 in |
Nozzle Length | 2 1/2 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Extension Size | 60 in |
Overall Width | 6 5/8 in |
Nominal Extension Length | 60 in |
Air Outlet Size | 3/4 in |
Pistol Grip Trigger Length | 4 in |
Air Inlet Size | 1/4 in |
Description
Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 2 1/2 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Xtra Thrust, Air Flow Pattern Focused, Sound Level 108 dB, OSHA Pressure Compliant Yes, Output Thrust 2.8 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 3-1/2" 89MM 1887 (C25043)
- KIPP Adjustable Handle Size: 1, M05X40, Plastic, Orange RAL 2004, Comp: Steel (K0269.1052X40)
- DRILL AMERICA 1-3/16in-20 UNS HSS Plug Tap and 1-9/64in HSS 1/2in Shank Drill Bit Kit (POUFS1-3/16-20)
- KODIAK CUTTING TOOLS 7/16-20 Die Hex Rethreading Carbon Steel (5471114)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (U75LJ048AA3)
- GUARDAIR Guardair 1548, Flexible Gun Vac Kit W/ 18" Flexible Extension 1-5/16" OD (1548)
- GUARDAIR Filter Cleaning Gun, w/12" Extension (900FG012)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (75LJ036NN)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (U75XT036AA2)
- GUARDAIR PalmJet Safety Air Gun, Bent, 18" (GA4418B)
- EXAIR Safety Air Gun, 13 CFM, 12" Ext, Shield, Body Material: Cast Aluminum (1280SS-12-CS)
- Guardair Air Guns