Shop All Air Guns
Guardair
Pistol Grip Air Gun, 6" Extension
Mfr # U75XT006AA3
Zoro # G0546673
original price:
$81.92
20% off
new price: $65.39
/ea
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic, Cushioned Pistol Grip
- Body Material Aluminum
- Application Easy Air Flow Activation
- Outlet Size 3/4"-32 (F)NPT
- Includes Extension and Nozzle, Hanging Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 3/4"-32 (F)NPT |
Overall Length | 9 3/4 in |
Extension Size | 6 in |
Air Gun Inlet Size | 3/8 in (F)NPT |
Nozzle Length | 2 in |
Overall Width | 6 5/8 in |
Air Outlet Size | 3/4 in |
Pistol Grip Trigger Length | 4 in |
Air Inlet Size | 3/8 in |
Nominal Extension Length | 6 in |
Description
Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 2 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Xtra Thrust, Air Flow Pattern Focused, Sound Level 101 dB, OSHA Pressure Compliant Yes, Output Thrust 3.3 lbf, Body Material Aluminum, Air Inlet Size 3/8 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN ScrewDriver TORX T30H Tamper Resistant 235mm (168T-T30H)
- DEWALT 21 Pc Pilot Point(R) Titanium Drill Bit Set (DW1361)
- WESTWARD 1/2 in Drive, 3/8" Hex SAE Socket, 6 Points (53YU83)
- STAR ASIA 7-Pc 1/4 Dr Deep External Sta (66320)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (80FLEX24)
- GUARDAIR Booster Air Gun, w/12" Extension, 35 cfm (76S012)
- GUARDAIR Thumb Lever Air Gun (900S)
- GUARDAIR Thumb Lever Air Gun, 6" Extension, Max. dBA: 104 (970006S)
- GUARDAIR Ergonomic Air Gun, 72" Extension (INF5072AA)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (75XT012AA)
- SPEEDAIRE Air Gun, Short Leaver, 6" Extension Size (458J37)
- Guardair Air Guns