Shop All Air Guns
Guardair
Pistol Grip Air Gun, 6" Extension
Mfr # 75XT006AA
Zoro # G1968145
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic, Classic Pistol Grip
- Body Material Aluminum
- Application Tough Applications
- Outlet Size 3/4"-32 (F)NPT
- Includes Extension and Nozzle, Hanging Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 3/4"-32 (F)NPT |
Overall Length | 9 3/8 in |
Nozzle Length | 6 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Extension Size | 6 in |
Overall Width | 6 5/8 in |
Pistol Grip Trigger Length | 4 in |
Nominal Extension Length | 6 in |
Air Inlet Size | 1/4 in |
Air Outlet Size | 3/4 in |
Description
Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 6 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Xtra Thrust, Air Flow Pattern Focused, Sound Level 108 dB, OSHA Pressure Compliant Yes, Output Thrust 2.8 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Silver/Deming Drill, 53/64, HSS, 118 Deg (4UM79)
- HYDE Putty Knife, Flexible, 3", Polypropylene (05530)
- WERA Torsion Bit, SAE, 1/4", Hex, #1, 1", S2 Steel (05056400001)
- AMPCO SAFETY TOOLS Pike Pole, Fiberglass, 15 In. (PP-72)
- GUARDAIR Air Gun, 35 cfm, Aluminum, Pistol-Grip (U74HT37006)
- GUARDAIR Xtra Thrust Air Gun, Steel Nozzle, 18" (75XT018AS)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (U75LJ006AA3)
- GUARDAIR Vacuum Gun (1500U06)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (U75XT036AA2)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (74BH018Z)
- AIRSPADE Pistol Grip Air Excavation Tool (ASU4150G4)
- Guardair Air Guns & Accessories