Shop All Air Guns
Guardair
Pistol Grip Air Gun, 48" Extension
Mfr # U80LJ048AA3
Zoro # G4832371
product price: $66.65
/ea
$66.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic, Cushioned Pistol Grip
- Body Material Aluminum
- Application Low Noise
- Outlet Size 3/4"-32 (F)NPT
- Includes Extension and Nozzle, Hanging Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 3/4"-32 (F)NPT |
Overall Length | 51 3/8 in |
Air Gun Inlet Size | 3/8 in (F)NPT |
Extension Size | 48 in |
Nozzle Length | 1 1/2 in |
Overall Width | 6 5/8 in |
Nominal Extension Length | 48 in |
Air Inlet Size | 3/8 in |
Air Outlet Size | 3/4 in |
Pistol Grip Trigger Length | 4 in |
Description
Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 1 1/2 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Conical Tip Prevents Nozzle Blockage, Noise Reducing, Superior Thrust, Nozzle Whisper Jet, Air Flow Pattern Focused, Sound Level 97 dB, OSHA Pressure Compliant Yes, Output Thrust 1.9 lbf, Body Material Aluminum, Air Inlet Size 3/8 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toggle Clamp, Hold Down, 150 Lbs, SS (13G551)
- WIHA Adjustable TorqueVario 15-80 In/oz. (28501)
- WILLIAMS 1/2" Drive, 15/16" SAE Socket, 12 Points (SD-1230)
- HALDER SIMPLEX Simplex 40/50 Replacement Face Insert (3201.051)
- GUARDAIR Pistol Grip Air Gun, 72" Extension (U80LJ072AA3)
- GUARDAIR PalmJet Safety Air Gun, Straight, 12" (GA4412S)
- GUARDAIR Air Gun, 35 cfm, Aluminum, Pistol-Grip (U74HT37006)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (F5048AA)
- GUARDAIR Pistol Grip Air Gun, 72" Extension (U75XT072AA3)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (74BH018Z)
- MILTON INDUSTRIES Thumb-Operated Blow Guns (158)
- Guardair Air Guns