Shop All Air Guns
Guardair
Pistol Grip Air Gun, 48" Extension
Mfr # LZR650048AA
Zoro # G1765452
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic, Pistol Grip
- Body Material Aluminum
- Application Automotive and Industrial Cleaning Applications
- Outlet Size 1/8 in (F)NPT
- Includes Extension and Nozzle, Hanging Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 1/8 in (F)NPT |
Overall Length | 51 in |
Nozzle Length | 2 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Extension Size | 48 in |
Overall Width | 5 1/8 in |
Pistol Grip Trigger Length | 4 in |
Air Inlet Size | 1/4 in |
Nominal Extension Length | 48 in |
Air Outlet Size | 1/8 in |
Description
Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 2 in, Nozzle Tip Material Brass, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Venturi, Air Flow Pattern Focused, Sound Level 101 dB, OSHA Pressure Compliant Yes, Output Thrust 1.1 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Quick Change Sheet Metal Carbide Cutter (49-57-8305)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #23 (C23191)
- IRWIN Nutsetter, 3/8", Steel, Impact Rated (IWAF34638)
- ROTHENBERGER Cutter Wheel, PK6 (00158)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (HYD048SS375)
- GUARDAIR Ergonomic Air Gun, 6" Extension (LZR600006AA)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (U80LJ048AA2)
- GUARDAIR Air Gun, 35 cfm, Aluminum, Pistol-Grip (U74HT37006)
- GUARDAIR Thumb Lever Air Gun (980)
- GUARDAIR Radiator Gun, w/60" Extension (INRG060SS)
- EXAIR Safety Air Gun, 10 CFM, Shield, Air Gun Body Style: Ergonomic (1299-CS)
- Guardair Air Guns & Accessories