Shop All Air Guns
Guardair
Pistol Grip Air Gun, 48" Extension
Mfr # HYD048SSA
Zoro # G4485372
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Pistol Grip
- Body Material Aluminum
- Application Mobile Applications
- Outlet Size 1/2 in (F)NPT
- Includes Auxiliary Handle, Extension and Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 1/2 in (F)NPT |
Overall Length | 62 in |
Extension Size | 48 in |
Air Gun Inlet Size | 3/4 in (F)NPT |
Nozzle Length | 3 in |
Overall Width | 20 in |
Air Inlet Size | 3/4 in |
Pistol Grip Trigger Length | 6 in |
Air Outlet Size | 1/2 in |
Description
Air Gun, Nozzle Length 3 in, Output 13.5 lbf, Air Inlet Gender Female, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Sound Level 99 dB, Air Consumption 140 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS NY Hook, 3 ft. Black Powder Coat, w/ Chisel End & Strap (NYH-3-S)
- WESTWARD 4-Cutter Hammer Drill Bit 3/4" x 18"L, SDS Plus (22UW18)
- BONWAY Bon 13-191 Spray Gun For Flat Work (13-191)
- WESTWARD SAE Plain Hex Key, 5/32" Tip Size, 2 33/64 in Long, 5/32 in Short (54TU48)
- GUARDAIR GunVac w/ Contain-It Kit (1522)
- GUARDAIR Guardair 1548, Flexible Gun Vac Kit W/ 18" Flexible Extension 1-5/16" OD (1548)
- GUARDAIR PalmJet Extension, Straight, Steel, 12" (GA44E12S)
- GUARDAIR Long John Safety Air Blow Gun, 60 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT (75LJ060AA)
- GUARDAIR Ergonomic Air Gun, 18" Extension (LZR600018AA)
- GUARDAIR Guardair 79SG012, Syphon Spray Gun W/ 12" Extension (79SG012)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (U75LJ006AA225)
- Guardair Air Guns & Accessories