Shop All Air Guns
Guardair
Pistol Grip Air Gun, 48" Extension
Mfr # HYD048SS375
Zoro # G4485424
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Pistol Grip
- Body Material Aluminum
- Application Cleaning
- Outlet Size 1/2 in (F)NPT
- Overall Length 60 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 1/2 in (F)NPT |
Overall Length | 60 1/4 in |
Nozzle Length | 3 in |
Extension Size | 48 in |
Air Gun Inlet Size | 3/8 in (F)NPT |
Pistol Grip Trigger Length | 6 in |
Air Inlet Size | 3/8 in |
Air Outlet Size | 1/2 in |
Description
Air Gun, Nozzle Length 3 in, Output 13.5 lbf, Air Inlet Gender Female, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Sound Level 99 dB, Air Consumption 141 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Press Guard, 2-5/8 In. Chuck Dia. (29DY68)
- QWIKPRODUCTS QwikPad for Generators Concrete Anchor kit (QT8381)
- GEDORE Screwdriver Bit Socket Set, 1/2", 5-17mm, Number of Pieces: 9 (IN 19 PM)
- JOHNSON LEVEL & TOOL 2PK 3Struct Line Level (585)
- GUARDAIR Thumb Lever Air Gun (900S)
- GUARDAIR Ergonomic Air Gun, 24" Extension (INF5024AA)
- GUARDAIR Pistol Grip Air Gun, 144" Extension (75XT144AA)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (F5024AQF)
- GUARDAIR Pistol Grip Air Gun (74GHT37)
- GUARDAIR Pistol Grip Air Gun, 60" Extension (75XT060AA)
- LEGACY Flexzilla Blow Gun 12 In. Extension (AG1012FZ)
- Guardair Air Guns