Shop All Air Guns
Guardair
Pistol Grip Air Gun, 48" Extension
Mfr # F5048AQF
Zoro # G1187487
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Rugged, Lightweight, Pistol Grip
- Body Material Aluminum
- Application Heavy Duty Industrial and Construction Cleaning Applications, Quiet Force
- Outlet Size 1/2 in (F)NPT
- Includes Auxiliary Handle, Extension and Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 1/2 in (F)NPT |
Overall Length | 56 7/8 in |
Air Gun Inlet Size | 3/4 in (F)NPT |
Extension Size | 48 in |
Overall Width | 12 1/2 in |
Nozzle Length | 7 in |
Air Outlet Size | 1/2 in |
Air Inlet Size | 3/4 in |
Pistol Grip Trigger Length | 6 in |
Nominal Extension Length | 48 in |
Description
Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 7 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Quiet Force, Air Flow Pattern Focused, Sound Level 101 dB, OSHA Pressure Compliant Yes, Output Thrust 7.1 lbf, Body Material Aluminum, Air Inlet Size 3/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Open End Wrench, Rounded, 1 7/16 Inch Opening, Offset (JHW1909)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54624)
- WESTWARD #6 3-3/4" TiN 135 Deg. Jobber Length Drill Bit (6PRN4)
- DEWALT 20x Transit Level Package (DW092PK)
- GUARDAIR Pistol Grip Air Gun, 72" Extension (U80LJ072AA3)
- GUARDAIR PalmJet Safety Air Gun, Bent, 18" (GA4418B)
- GUARDAIR Thumb Lever Air Gun, 60" Extension (900LJ060AA)
- GUARDAIR PalmJet Extension, Straight, Steel, 12" (GA44E12S)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (U80LJ036AA3)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (75XT006AA)
- VIKING Pistol Grip Vacuum and Blow Kit (VT9806)
- Guardair Air Guns