Shop All Air Guns
Guardair
Pistol Grip Air Gun, 36" Extension
Mfr # U75LJ036AA3
Zoro # G4832283
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic, Cushioned Pistol Grip
- Body Material Aluminum
- Application Cleaning
- Outlet Size 3/4"-32 (F)NPT
- Includes Extension and Nozzle, Hanging Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 3/4"-32 (F)NPT |
Overall Length | 39 3/4 in |
Extension Size | 36 in |
Air Gun Inlet Size | 3/8 in (F)NPT |
Nozzle Length | 2 in |
Overall Width | 6 5/8 in |
Air Outlet Size | 3/4 in |
Air Inlet Size | 3/8 in |
Pistol Grip Trigger Length | 4 in |
Nominal Extension Length | 36 in |
Description
Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 2 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Venturi, Air Flow Pattern Focused, Sound Level 104 dB, OSHA Pressure Compliant Yes, Output Thrust 2.8 lbf, Body Material Aluminum, Air Inlet Size 3/8 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Plug, 4 Flutes (3147203)
- WESTWARD Open End Wrench, 8 x 9mm, 15 Deg, 5-1/2 L (1EYN2)
- CDI CDI Torque Screwdrivr, 1/4", 10 to 100 in.-oz. (61SP)
- WESTWARD Heat Gun, Electric Powered, 120V AC, Variable Temp. Setting, 1,200 W Watt, Pistol Handle (4HWK1)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (U75XT018AA3)
- GUARDAIR Long John Safety Air Blow Gun, 60 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT (75LJ060AA)
- GUARDAIR Pistol Grip Air Gun, 72" Extension (75XT072AA)
- GUARDAIR Ergonomic Air Gun, 72" Extension (LZR600072AA)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (74BH012Z)
- GUARDAIR Guardair 335-79SG012 Syphon Spray Gun Withext. 12 Inch (335-79SG012)
- AIRSPADE Lever Handle Air Excavation Tool (LT3000)
- Guardair Air Guns