Shop All Air Guns
Guardair
Pistol Grip Air Gun, 36" Extension
Mfr # F5036AQF
Zoro # G3279437
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Rugged, Lightweight, Pistol Grip
- Body Material Aluminum
- Application Heavy Duty Industrial and Construction Cleaning Applications, Quiet Force
- Outlet Size 1/2 in (F)NPT
- Includes Auxiliary Handle, Extension and Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 1/2 in (F)NPT |
Overall Length | 44 7/8 in |
Extension Size | 36 in |
Air Gun Inlet Size | 3/4 in (F)NPT |
Nozzle Length | 7 in |
Overall Width | 12 1/2 in |
Pistol Grip Trigger Length | 6 in |
Nominal Extension Length | 36 in |
Air Outlet Size | 1/2 in |
Air Inlet Size | 3/4 in |
Description
Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 7 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Quiet Force, Air Flow Pattern Focused, Sound Level 101 dB, OSHA Pressure Compliant Yes, Output Thrust 7.1 lbf, Body Material Aluminum, Air Inlet Size 3/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 15" Automotive Wrench (C715)
- URREA 1/2" Drive 12-Point Deep Socket 15/16" (5330)
- KIPP Indexing Plunger Short Vers W Thread Lock Size:4 D1=M20X1, 5, D=10, Form:Ap Wo. Groove Wout Locknut, (K1097.195410)
- WESTWARD Insulated Phillips Screwdriver #2 Round (1YXK6)
- GUARDAIR Pistol Grip Air Gun (74RT)
- GUARDAIR Pistol Grip Air Gun, 72" Extension (U75XT072AA3)
- GUARDAIR Long John Air Gun, Nylon Nozzle, 12" (75LJ012AN)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (HYD048SSA)
- GUARDAIR Ergonomic Air Gun, 60" Extension (INF5060AA)
- GUARDAIR Long John Air Gun, Steel Extension, 6" (75LJ006SA)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (U75XT024AA3)
- Guardair Air Guns