Shop All Air Guns
Guardair
Pistol Grip Air Gun, 36" Extension
Mfr # 75LJ036NN
Zoro # G4484033
original price:
$81.89
8% off
new price: $75.19
/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic, Classic Pistol Grip
- Body Material Aluminum
- Application Blowing Floor Debris, Cleaning Inaccessible and Hard to Reach Areas, Cleaning Masonry Forms, Molds, Ovens, Tanks, Rafters as Well as Machinery and Storage Areas
- Outlet Size 3/4"-32 (F)NPT
- Includes Extension and Nozzle, Hanging Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 3/4"-32 (F)NPT |
Overall Length | 39 3/8 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Nozzle Length | 2 3/8 in |
Extension Size | 36 in |
Overall Width | 7 in |
Air Inlet Size | 1/4 in |
Air Outlet Size | 3/4 in |
Pistol Grip Trigger Length | 2 1/2 in |
Nominal Extension Length | 36 in |
Description
Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 2 3/8 in, Nozzle Tip Material Nylon, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Venturi, Air Flow Pattern Focused, Sound Level 107 dB, OSHA Pressure Compliant Yes, Output Thrust 2 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 93.5-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (478020)
- BOJO TOOLS Flat Edge Scraper Tool (ATH-8-CEL)
- LEATHERHEAD TOOLS NY Hook, 5 ft. Black Powder Coat, w/ D-Handle (NYH-5-D)
- ECONOLINE Air Hose 5/8 In I.D. 3/16 In Thick (413420)
- GUARDAIR Syphon Spray Gun, w/18" Extension 9 cfm (79SG018)
- GUARDAIR Pistol Grip Air Gun (74GHTP)
- GUARDAIR Long John Safety Air Blow Gun, 36 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT (75LJ036AA)
- GUARDAIR Pistol Grip Air Gun, 60" Extension (U75LJ060AA2)
- GUARDAIR Thumb Lever Air Gun, 72" Extension (900LJ072AA)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (U75LJ048AA2)
- IPA TOOLS Air Comb Air Gun (8050)
- Guardair Air Guns & Accessories