Shop All Air Guns
Guardair
Pistol Grip Air Gun, 24" Extension
Mfr # U80LJ024AA3
Zoro # G2580751
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic, Cushioned Pistol Grip
- Body Material Aluminum
- Application Low Noise
- Outlet Size 3/4"-32 (F)NPT
- Includes Extension and Nozzle, Hanging Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Outlet Size | 3/4"-32 (F)NPT |
Overall Length | 27 3/8 in |
Nozzle Length | 1 1/2 in |
Air Gun Inlet Size | 3/8 in (F)NPT |
Extension Size | 24 in |
Overall Width | 6 5/8 in |
Air Outlet Size | 3/4 in |
Nominal Extension Length | 24 in |
Pistol Grip Trigger Length | 4 in |
Air Inlet Size | 3/8 in |
Description
Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 1 1/2 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Conical Tip Prevents Nozzle Blockage, Noise Reducing, Superior Thrust, Nozzle Whisper Jet, Air Flow Pattern Focused, Sound Level 97 dB, OSHA Pressure Compliant Yes, Output Thrust 1.9 lbf, Body Material Aluminum, Air Inlet Size 3/8 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Hexagon Hand Socket, 28mm (009200028)
- DRILL AMERICA 5/32" Quick Change Hex Shank Drill Bit (KFDHEX5/32)
- CARSON OPTICAL Carson Magniview Series Hand-Held Magnifier, 2in, 3x Power with 6x Spot Lens, Black (DS-50GL)
- DEWALT 1-1/4 HP Max Torque Variable Speed Compact Router Combo Kit with LED's (DWP611PK)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (F5048AQF)
- GUARDAIR Guardair 57S30XB, Original Safety Air Gun (57S30XB)
- GUARDAIR Air Gun, 35 cfm, Aluminum, Pistol-Grip (U74HT37012)
- GUARDAIR Pistol Grip Air Gun (74H)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (U80LJ012AA3)
- GUARDAIR PalmJet Safety Air Gun, Straight, 4" (GA4404S)
- COILHOSE PNEUMATICS 72" Extension with High Flow Nozzle Display (EXT72CN-DPB)
- Guardair Air Guns & Accessories