Shop All Air Guns
Guardair
Pistol Grip Air Gun, 24" Extension
Mfr # U80LJ024AA2
Zoro # G3997655
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic, Cushioned Pistol Grip
- Body Material Aluminum
- Application Low Noise
- Outlet Size 3/4"-32 (F)NPT
- Includes Extension and Nozzle, Hanging Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 3/4"-32 (F)NPT |
Overall Length | 27 3/8 in |
Nozzle Length | 1 1/2 in |
Air Gun Inlet Size | 3/8 in (F)NPT |
Extension Size | 24 in |
Overall Width | 6 5/8 in |
Air Inlet Size | 3/8 in |
Air Outlet Size | 3/4 in |
Pistol Grip Trigger Length | 2 1/2 in |
Nominal Extension Length | 24 in |
Description
Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 1 1/2 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Conical Tip Prevents Nozzle Blockage, Noise Reducing, Superior Thrust, Nozzle Whisper Jet, Air Flow Pattern Focused, Sound Level 97 dB, OSHA Pressure Compliant Yes, Output Thrust 1.9 lbf, Body Material Aluminum, Air Inlet Size 3/8 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA INDUSTRIES Vega 1/4 Mag Nutsetter x 12", S2 Modified Steel, Gunmetal Grey (1300MN416)
- MORSE 1-1/16" Carbide Grit Hole Saw (MHSG17)
- UNIVERSAL TOOL 3/8" Drill (UT8895)
- ERGODYNE Lanyard Kit, 7" L, 2 lb. Max. Working Load (3192)
- GUARDAIR Pistol Grip Air Gun (U74SFA)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (75XT012AA)
- GUARDAIR Pistol Grip Air Gun (74GHT37)
- GUARDAIR Thumb Lever Air Gun (900S)
- GUARDAIR Long John Safety Air Blow Gun, 12 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT (75LJ012AA)
- GUARDAIR Guardair 79SG012, Syphon Spray Gun W/ 12" Extension (79SG012)
- MILTON Deluxe Blow Gun Kit, 1/4" NPT (S-194KIT)
- Guardair Air Guns & Accessories