Shop All Air Guns
Guardair
Pistol Grip Air Gun, 24" Extension
Mfr # F5024AQF
Zoro # G1611023
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Rugged, Lightweight, Pistol Grip
- Body Material Aluminum
- Application Heavy Duty Industrial and Construction Cleaning Applications, Quiet Force
- Outlet Size 1/2 in (F)NPT
- Includes Auxiliary Handle, Extension and Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 1/2 in (F)NPT |
Overall Length | 32 7/8 in |
Air Gun Inlet Size | 3/4 in (F)NPT |
Extension Size | 24 in |
Nozzle Length | 7 in |
Overall Width | 12 1/2 in |
Nominal Extension Length | 24 in |
Air Inlet Size | 3/4 in |
Pistol Grip Trigger Length | 6 in |
Air Outlet Size | 1/2 in |
Description
Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 7 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Quiet Force, Air Flow Pattern Focused, Sound Level 101 dB, OSHA Pressure Compliant Yes, Output Thrust 7.1 lbf, Body Material Aluminum, Air Inlet Size 3/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-1/8" Quick Change Sheet Metal Carbide Cutter (49-57-8333)
- DRILL AMERICA 8" Square Smooth File (DIC13147)
- MILWAUKEE TOOL Socket (45-34-1060)
- MORSE Reciprocating Saw Blade, High Performance, Series: CTR, 4 in L, 1 in W, 0.05 in Thickness, 8 TPI, Pr (CTR408MC1)
- GUARDAIR Thumb Lever Air Gun, 60" Extension (900LJ060AA)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (U75XT024AA3)
- GUARDAIR Long John Air Gun, Steel Extension, 6" (75LJ006SA)
- GUARDAIR Guardair F5060AA, Force 5 W/ 60" Alum Ext & Venturi Nozzle (F5060AA)
- GUARDAIR Xtra Thrust Safety Air Gun, Steel, 6" (75XT006SS)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (HYD048SSA)
- MILTON INDUSTRIES Pocket Blow Gun Fits Milton A Or Any 1/4 (MILS116)
- Guardair Air Guns