Shop All Air Guns
Guardair
Pistol Grip Air Gun, 18" Extension
Mfr # 80FLEX18
Zoro # G1859728
Free Shipping & Returns
$84.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Gun Body Style Pistol Grip
- Body Material Aluminum
- Application Cleaning
- Includes Extension and Nozzle, Hanging Hook
- Overall Length 23 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 23 1/2 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Extension Size | 18 in |
Nozzle Length | 1 1/2 in |
Overall Width | 6 5/8 in |
Air Inlet Size | 1/4 in |
Pistol Grip Trigger Length | 2 1/2 in |
Nominal Extension Length | 18 in |
Description
Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 1 1/2 in, Nozzle Tip Material Aluminum, Nozzle Angle Flexible, Nozzle Features Flexible, Nozzle Safety, Whisper Jet, Air Flow Pattern Focused, Sound Level 93 dB, OSHA Pressure Compliant Yes, Output Thrust 1.1 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #15 (44085)
- PCE INSTRUMENTS Durometer, Portable Hardness Tester, 170 to 960 HLD (PCE-2600N)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1024UD)
- STARRETT 2-5/16" Synthetic Diamond Grit Hole Saw (KD0256-N)
- GUARDAIR Air Gun, 35 cfm, Aluminum, Pistol-Grip (U74HT37024)
- GUARDAIR Long John Safety Air Blow Gun, 18 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT (75LJ018AA)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (80LJ018AA)
- GUARDAIR Xtra Thrust Safety Air Gun, Steel, 18" (75XT018SS)
- GUARDAIR Long John Safety Air Blow Gun, 72 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT (75LJ072AA)
- GUARDAIR Thumb Lever Air Gun, 3" Extension (970003S)
- COILHOSE PNEUMATICS Typhoon- 24 Extension With High-Volume(Std) Tip (EXT24CN-DPB)
- Guardair Air Guns & Accessories