Shop All Air Guns
Guardair
Pistol Grip Air Gun, 144" Extension
Mfr # 75XT144AA
Zoro # G4485546
product price: $82.65
/ea
Sold in multiples of 2 for $165.30
Free Shipping & Returns
$165.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Pistol Grip
- Body Material Aluminum
- Application Cleaning
- Outlet Size 3/4"-32 (F)NPT
- Overall Length 148 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 3/4"-32 (F)NPT |
Overall Length | 148 1/2 in |
Extension Size | 144 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Nozzle Length | 2 1/2 in |
Pistol Grip Trigger Length | 4 in |
Air Outlet Size | 3/4 in |
Air Inlet Size | 1/4 in |
Nominal Extension Length | 144 in |
Description
Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 2 1/2 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Xtra Thrust, Air Flow Pattern Focused, Sound Level 108 dB, OSHA Pressure Compliant Yes, Output Thrust 2.8 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN5336-50-5/16X18-E-MT Hand Knob (5TC51/EMT)
- HHIP 1/4 & 3/8" Arbor Cut-Off Wheel Mandrel Set (3900-6376)
- ETCON Fish Tape, Twisted, 175 ft. (FT175T)
- SK PROFESSIONAL TOOLS 3/8" Drive Ball Hex Socket Bit Metric 8 mm Tip, 7 in L (45968)
- GUARDAIR Thumb Lever Air Gun (900S)
- GUARDAIR PalmJet Safety Air Gun, Bent, 18" (GA4418B)
- GUARDAIR Thumb Lever Air Gun, 24" Extension (900LJ024NN)
- GUARDAIR Air Gun (75XT096AA)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (U75XT018AA3)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (75XT024AA)
- SPEEDAIRE Thumb Lever Air Gun, 1-1/2" Extension (22YK51)
- Guardair Air Guns