Shop All Air Guns
Guardair
Pistol Grip Air Gun, 12" Extension
Mfr # U75LJ012AA3
Zoro # G1281734
original price:
$45.29
7% off
new price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic, Cushioned Pistol Grip
- Body Material Aluminum
- Application Cleaning Inaccessible and Hard to Reach Areas
- Outlet Size 3/4"-32 (F)NPT
- Includes Extension and Nozzle, Hanging Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 3/4"-32 (F)NPT |
Overall Length | 15 3/4 in |
Nozzle Length | 2 in |
Extension Size | 12 in |
Air Gun Inlet Size | 3/8 in (F)NPT |
Overall Width | 6 5/8 in |
Nominal Extension Length | 12 in |
Pistol Grip Trigger Length | 4 in |
Air Outlet Size | 3/4 in |
Air Inlet Size | 3/8 in |
Description
Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 2 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Venturi, Air Flow Pattern Focused, Sound Level 104 dB, OSHA Pressure Compliant Yes, Output Thrust 2.8 lbf, Body Material Aluminum, Air Inlet Size 3/8 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Dovetail Router Bit, HW, 1/2 in (818.130.11)
- WIDIA Diamond Turning Insert, Diamond, 2, CCMT, .5, Carbide (CCMT215051P)
- K-TOOL INTERNATIONAL 1/4" Drive, T15 Torx(R) Socket (KTI-21615)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2114M)
- GUARDAIR Ergonomic Air Gun (LZR600)
- GUARDAIR Pistol Grip Air Gun (U74LVZ)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (75LJ036NN)
- GUARDAIR Long John Safety Air Blow Gun, 48 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT (75LJ048AA)
- GUARDAIR Thumb Lever Air Gun, 18" Extension (970018S)
- GUARDAIR Thumb Lever Air Gun, 12" Extension (900LJ012AA)
- EXAIR Safety Air Gun, 14 CFM, 12" Ext, Shield, Air Gun Body Style: Ergonomic (1210SS-12-CS)
- Guardair Air Guns & Accessories