Shop All Air Guns
Guardair
Pistol Grip Air Gun, 12" Extension
Mfr # LZR650012AA
Zoro # G0713815
product price: $30.29
/ea
$30.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic, Pistol Grip
- Body Material Aluminum
- Application Automotive and Industrial Cleaning Applications
- Outlet Size 1/8 in (F)NPT
- Includes Extension and Nozzle, Hanging Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 1/8 in (F)NPT |
Overall Length | 15 in |
Nozzle Length | 2 in |
Extension Size | 12 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Overall Width | 5 1/8 in |
Nominal Extension Length | 12 in |
Air Inlet Size | 1/4 in |
Pistol Grip Trigger Length | 4 in |
Air Outlet Size | 1/8 in |
Description
Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 2 in, Nozzle Tip Material Brass, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Venturi, Air Flow Pattern Focused, Sound Level 101 dB, OSHA Pressure Compliant Yes, Output Thrust 1.1 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Pry Bar Set (7171)
- CRESCENT NICHOLSON 10" Flat Double Cut Bastard File - Carded (21868NN)
- WIDIA Tap Sets, 2-3/8" L, #10-32 Tap Thread Size (15355)
- HOUGEN Rubber Collet fits 1/2 in. to 5/8 in. Taps (10808)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (75XT048AA)
- GUARDAIR PalmJet Safety Air Gun, Straight, 12" (GA4412S)
- GUARDAIR Ergonomic Air Gun, 24" Extension (LZR600024AA)
- GUARDAIR Pistol Grip Air Gun (57S30XB)
- GUARDAIR Pistol Grip Air Gun (74GHTP)
- GUARDAIR Pistol Grip Air Gun, Max. dBA: 77 (74GFA)
- POWERMATE Air Blow Gun with Extra Nozzle (035-0009CT)
- Guardair Air Guns & Accessories