Shop All Air Guns
Guardair
Pistol Grip Air Gun, 12" Extension
Mfr # 80LJ012AAUS
Zoro # G8055625
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Pistol Grip
- Body Material Aluminum
- Application Cleaning and Blowing Debris in Noise Sensitive Environments
- Outlet Size 1 in (F)NPT
- Includes Extension and Nozzle, Hanging Hook, US Flag Pattern
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Outlet Size | 1 in (F)NPT |
Overall Length | 15 1/2 in |
Nozzle Length | 2 1/4 in |
Extension Size | 12 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Overall Width | 6 5/8 in |
Air Inlet Size | 1/4 in |
Pistol Grip Trigger Length | 2 1/2 in |
Nominal Extension Length | 12 in |
Air Outlet Size | 1 in |
Description
Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 2 1/4 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Conical Tip Prevents Nozzle Blockage, Noise Reducing, Superior Thrust, Nozzle Safety, Whisper Jet, Air Flow Pattern Focused, Sound Level 99 dB, OSHA Pressure Compliant Yes, Output Thrust 1.5 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5/8-18 X 1-1/2" OD Adjustable Round Split Die (1016-1268)
- VIM PRODUCTS XZN10 10MM Stubby Driver With 3/8" Square Drive (XZNS1010)
- WESTWARD Scraper, Stiff, 2", Brass (13A668)
- EVOLUTION 3/16 To 1/2" Straight Flute Step Drill (SD-6)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (U75LJ018AA3)
- GUARDAIR Ergonomic Air Gun, 36" Extension (INF5036AA)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (80FLEX18)
- GUARDAIR Water Jet Cleaning Gun Shut Off Valve (79WGH32)
- GUARDAIR Pistol Grip Air Gun, 60" Extension (U75XT060AA3)
- GUARDAIR Pistol Grip Air Gun, 72" Extension (U75XT072AA2)
- MILTON Safety Blow Gun, 10" Extension (133)
- Guardair Air Guns