Shop All Air Guns
Guardair
Pistol Grip Air Gun, 12" Extension
Mfr # 80FLEX12
Zoro # G1859807
product price: $83.49
/ea
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Pistol Grip
- Body Material Aluminum
- Application Cleaning
- Includes Extension and Nozzle, Hanging Hook
- Overall Length 17 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 17 1/2 in |
Extension Size | 12 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Overall Width | 6 5/8 in |
Nozzle Length | 1 1/2 in |
Pistol Grip Trigger Length | 2 1/2 in |
Air Inlet Size | 1/4 in |
Nominal Extension Length | 12 in |
Description
Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 1 1/2 in, Nozzle Tip Material Aluminum, Nozzle Angle Flexible, Nozzle Features Flexible, Nozzle Safety, Whisper Jet, Air Flow Pattern Focused, Sound Level 93 dB, OSHA Pressure Compliant Yes, Output Thrust 1.1 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 10" D1-5 3-Jaw Camlock Lathe Chuck (3900-4630)
- STARRETT Band Saw Blade, 12 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-12)
- PROSKIT Needle, Nosed Pliers, Serrated 6 (100-021)
- IRWIN Nutsetter, 3/8", Steel, Impact Rated (IWAF34238)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (75XT012SA)
- GUARDAIR Pistol Grip Air Gun, 60" Extension (U75LJ060AA2)
- GUARDAIR Long John Safety Air Blow Gun, 60 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT (75LJ060AA)
- GUARDAIR Thumbswitch, with 36" Extension, 16 cfm (900LJ036NN)
- GUARDAIR Ergonomic Air Gun, 36" Extension (INF5036AA)
- GUARDAIR Pistol Grip Air Gun (74GHT37)
- HUDSON 3 Gal. Super Sprayer (90163)
- Guardair Air Guns