Shop All Air Guns
Guardair
Pistol Grip Air Gun, 12" Extension
Mfr # 75XT012SA
Zoro # G0385939
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic, Classic Pistol Grip
- Body Material Aluminum
- Application Tough Applications
- Outlet Size 1/4 in
- Includes Extension and Nozzle, Hanging Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 1/4 in |
Overall Length | 15 3/8 in |
Nozzle Length | 2 7/16 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Extension Size | 12 in |
Overall Width | 6 1/2 in |
Air Outlet Size | 1/4 in |
Pistol Grip Trigger Length | 4 in |
Air Inlet Size | 1/4 in |
Nominal Extension Length | 12 in |
Description
Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 2 7/16 in, Nozzle Tip Material Alloy, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Xtra Thrust, Air Flow Pattern Focused, Sound Level 108 dB, OSHA Pressure Compliant Yes, Output Thrust 2.8 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 3 3/8-16X45 Zinc, Silver Metallic, Comp: Steel (K0116.3A43X45)
- WESTWARD 115pc. HSS 118 Degrees Drill Bit Set (401J93)
- WOODOWL Standard Ship Auger 7.5" x 3/8" (02703)
- PLATT Bag/Tote, Tool Case, Black, Nylon, 31 Pockets (665ZT)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (U75XT018AA2)
- GUARDAIR Pistol Grip Air Gun (57S30XB)
- GUARDAIR Pistol Grip Air Gun (74H)
- GUARDAIR Long John Safety Air Blow Gun, 12 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT (75LJ012AA)
- GUARDAIR Ergonomic Air Gun (LZR600)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (U80LJ024AA3)
- COILHOSE PNEUMATICS TYPHOON PRO W/12" EXT (AMATYP2501-12)
- Guardair Air Guns & Accessories