Shop All Air Guns
Guardair
Pistol Grip Air Gun, 12" Extension
Mfr # 75XT012AAUS
Zoro # G7902361
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic, Classic Pistol Grip
- Body Material Aluminum
- Application Tough Applications
- Outlet Size 5/8 in
- Includes Extension and Nozzle, Hanging Hook, US Flag Pattern
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Outlet Size | 5/8 in |
Overall Length | 15 3/8 in |
Nozzle Length | 2 1/4 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Extension Size | 12 in |
Overall Width | 6 5/8 in |
Nominal Extension Length | 12 in |
Air Outlet Size | 5/8 in |
Pistol Grip Trigger Length | 4 in |
Air Inlet Size | 1/4 in |
Description
Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 2 1/4 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Xtra Thrust, Air Flow Pattern Focused, Sound Level 108 dB, OSHA Pressure Compliant Yes, Output Thrust 2.8 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Spring Collet, ER11, 01.5mm (04211-01.5)
- TE-CO Plunger, Spring, Steel, Zinc, #6-32, 3/8, PK5 (52608)
- INGERSOLL-RAND IMPACT WR AIR 3/4"1050 FT LBS (IR259)
- DIABLO SAW BLADE 36T 4-1/2""DIA (D0436X)
- GUARDAIR Pistol Grip Pneumatic Vacuum (1500)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (U75XT006AA3)
- GUARDAIR Ergonomic Air Gun, 24" Extension (INF5024AA)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (80LJ018AA)
- GUARDAIR Guardair 75XXT, Xtra Thrust Safety Air Gun (75XXT)
- GUARDAIR Pistol Grip Air Gun, 60" Extension (U75XT060AA3)
- GUARDAIR Thumb Lever Air Gun, 3" Extension (970003S)
- Guardair Air Guns