Shop All Air Guns
Guardair
Pistol Grip Air Gun, 12" Extension
Mfr # 75LJ012AAUS
Zoro # G8316551
$47.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic, Classic Pistol Grip
- Body Material Aluminum
- Application Blowing Floor Debris, Cleaning Inaccessible and Hard to Reach Areas, Cleaning Masonry Forms, Molds, Ovens, Tanks, Rafters as Well as Machinery and Storage Areas
- Outlet Size 5/8 in
- Includes Extension and Nozzle, Hanging Hook, US Flag Pattern
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Outlet Size | 5/8 in |
Overall Length | 15 3/8 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Nozzle Length | 2 1/4 in |
Extension Size | 12 in |
Overall Width | 6 5/8 in |
Air Outlet Size | 5/8 in |
Pistol Grip Trigger Length | 2 1/2 in |
Nominal Extension Length | 12 in |
Air Inlet Size | 1/4 in |
Description
Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 2 1/4 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Venturi, Air Flow Pattern Focused, Sound Level 107 dB, OSHA Pressure Compliant Yes, Output Thrust 2 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL 1/2 in. Cutter dia. x 1 in. 1 x 82° included Carbide Drill/End Mill, 3 Flutes, AlTiN Coated (725532-C3)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-3/16in Size (88238)
- ABB Crimping Tool Die (15526SS)
- INSIZE Inside Micrometer, 2 to 2.8" Range (3128-28)
- GUARDAIR Thumb Lever Air Gun, 36" Extension (900LJ036AA)
- GUARDAIR Long John Air Gun, Nylon Nozzle, 12" (75LJ012AN)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (75XT048AA)
- GUARDAIR Pistol Grip Air Gun, 60" Extension (75XT060AA)
- GUARDAIR Filter Cleaning Gun, w/12" Extension (900FG012)
- GUARDAIR Thumb Lever Air Gun, 48" Extension (900LJ048AA)
- COILHOSE PNEUMATICS TYPHOON PRO W/12" EXT (AMATYP2501-12)
- Guardair Air Guns