Shop All Wet Dry Vacuums
Guardair
Personnel Cleaning Station, Cartridge Filter 73 cfm
Mfr # CS3000
Zoro # G9206079
product price: $1,532.99
/ea
Free Shipping & Returns
$1,532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 73 cfm
- Filter Type Cartridge Filter
- Tank Size 5.5 gal
- Vacuum Hose Dia. 1 1/2 in
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # CS3000
- Zoro # G9206079
- UPC # 690773026958
- Country of Origin United States
- Category Wet Dry Vacuums
Dimensions
Tank Size | 5.5 gal |
Vacuum Hose Dia. | 1 1/2 in |
Vacuum Hose Length | 5 ft |
Description
Personnel Cleaning Station, Vacuum Power Source Pneumatic, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 73 cfm, Static Pressure 77 in, Sound Level 88 dB, Tank Material Polyethene, Tank Size 5.5 gal, Tank Dry Capacity 3 1/2 gal, Tank Wet Capacity 4 gal, Vacuum Collection Type Bagless, Vacuum Hose Dia. 1 1/2 in, Vacuum Hose Length 5 ft, Minimum Air Compressor 4.7 hp, Inlet Air Flow 33 cfm, Inlet Air Pressure 80 to 100 psi, Air Inlet 3/8 in FNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM 60" Straight Extension Aluminum Wand (100104)
- VIKAN VIKAN Yellow 10" Polypropylene Bench Squeegee, Width: 9.84" (77116)
- RUBBERMAID COMMERCIAL Hand Soap, Antibacterial, Auto Dispenser Refill, 1600ml, , WE, PK 4 (RCP2018581)
- TOUGH GUY 24 in Sweep Face Broom Head, Medium/Soft Combination, Gray (4GU67)
- GUARDAIR Pneumatic Vaccum (PQ30H150)
- GUARDAIR Drum Vacuum, Standard 61 cfm (N201SC)
- GUARDAIR Static Conductive Personnel Cleaning Station (CS3000NED)
- GUARDAIR Drum Vacuum, Cartridge Filter 73 cfm (MV2000)
- GUARDAIR Material Mover Kit, 2-1/2" dia. (MM460)
- GUARDAIR Pneumatic Vaccum (PQ55H200)
- RIDGID Portable Wet/Dry Vacuum, 4 gal., 1-7/8" Hose Dia., Fine Dust Filter (4000RV)
- Guardair Wet Dry Vacuums