Shop All Air Guns
Guardair
PalmJet Safety Air Gun, Straight, 12"
Mfr # GA4412S
Zoro # G6934440
product price: $36.99
/ea
$36.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic
- Body Material Polypropylene
- Application Cleaning the Tightest Cavities
- Includes Extension and Star Tip Nozzle, Hanging Hook
- Overall Length 17 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 17 3/4 in |
Air Gun Inlet Size | 1/4" (F)NPT |
Extension Size | 12 in |
Overall Width | 4 3/8 in |
Nozzle Length | 1 in |
Air Inlet Size | 1/4 in |
Nominal Extension Length | 12 in |
Description
Air Gun, Thumb-Lever, Number of Nozzles Included 1, Nozzle Length 1 in, Nozzle Tip Material Stainless Steel, Nozzle Angle Straight, Nozzle Features Star Tip, Nozzle Star Tip, Air Flow Pattern Focused, Sound Level 85 dB, OSHA Pressure Compliant Yes, Output Thrust 0.4 lbf, Body Material Polypropylene, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Pull Ring, 5/16" Pin Dia. (LBH-SS7119)
- WESTWARD General Purpose Slotted Screwdriver 1/8 in Round (401M03)
- TEKTON 3/8 Inch Drive x 7/16 Inch 12-Point Socket (SHD12211)
- DEWALT 16 PC BLACK OXIDE SET (DW1176)
- GUARDAIR Pistol Grip Air Gun (U74LVZ)
- GUARDAIR Ergonomic Air Gun, 24" Extension (INF5024AA)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (U80LJ018AA3)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (F5024AQF)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (U75XT036AA2)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (LZR650048AA)
- COIJALI Typhoon 150 Max PSI High Force Aluminum Tip Pistol Grip Blow Gun with 36" Extension (TYP2536)
- Guardair Air Guns & Accessories